Shop All Micrometers
Mitutoyo America
Mitutoyo Digimatic 2-3in/50.8-76.2MM IP65 Digital MIcrometer W/Ratchet Stop Thimble
Mfr # 293-342-30
Zoro # G608821868
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo America
- MFR # 293-342-30
- Zoro # G608821868
- UPC # 4946368673073
- Country of Origin Japan
- Category Micrometers
Description
2 - 3 x .00005/0.001mm ip65 digimatic outside micrometer, no output, ratchet, with standard ip65 waterproof rated auto power on/off ratchet stop carbide measuring faces supplied with standard and fitted plastic case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor and Pinion Assembly (2610018891)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- BETA Extra Long Bent Flat Nose Plier, 160mm (011640006)
- CLESCO 3/4" ID Motor Shaft Arbor Standard Type - Deluxe Style (AL-6)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- KD TOOLS Micrometer Torque Wrench 30-250 Ft., 120Xp 1/2" Dr (KDT85181)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- MITUTOYO Can Seam (147-202)
- Mitutoyo America Precision Measuring Tools