Shop All Precision Measuring Accessories
Mitutoyo
Adapter, 5S, 0.005mm Old Scale/K-Cou
Mfr # 09AAA207
Zoro # G7798128
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Height (In.) 1.5
- Color Silver
- Length (In.) 2.5
- Special Features Adapter Cross Reference
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 09AAA207
- Zoro # G7798128
- UPC # 603908016281
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 1.5 |
Length (In.) | 2.5 |
Details
Item | ADAPTER 5S (0.005MM OLD SCALE/K-COU |
Color | Silver |
Special Features | Adapter Cross Reference |
Description
Adapter,5S,0.005mm Old Scale/K-Cou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- PROTO 3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5216S)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- MARTIN TOOL Large Face Pick Finishing Hammers, MARTIN TOOLS (169G)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- INSIZE Wireless Data Transmitter (7315-50)
- Mitutoyo Set Up & Alignment Tools