Shop All Precision Measuring Accessories
Mitutoyo
Adapter, 5C At100/0.005mm Old Count
Mfr # 09AAA198
Zoro # G7798170
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Special Features Adapter Cross Reference
- Height (In.) 1.5
- Length (In.) 2.5
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 09AAA198
- Zoro # G7798170
- UPC # 603908016267
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Length (In.) | 2.5 |
Width (In.) | 2.5 |
Details
Item | ADAPTER 5C (AT100/0.005MM OLD COUNT |
Color | Silver |
Special Features | Adapter Cross Reference |
Description
Adapter,5C At100/0.005mm Old Count
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- HHIP M2 Thread Replacement Contact Point For Test Indicators (4400-1008)
- Mitutoyo Set Up & Alignment Tools