Shop All Precision Measuring Accessories
Mitutoyo
Accessory Set, 516-601
Mfr # 516-601
Zoro # G7800508
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 22 piece set
- Width (In.) 5.5
- Color Black
- Length (In.) 14
- Height (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-601
- Zoro # G7800508
- UPC # 603908131090
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 5.5 |
Length (In.) | 14 |
Height (In.) | 2.5 |
Overall Height | 2.5 |
Overall Width | 5.5 |
Overall Length | 14 |
Details
Item | ACCESSORY SET |
Special Features | 22 piece set |
Color | Black |
Weight | 4.5 |
Description
Accessory Set,516-601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- Mitutoyo Precision Measuring Tools