Shop All Digital Scale Units
Mitutoyo
Absolute Digital Scale Unit, 6 In/150mm
Mfr # 572-211-30
Zoro # G1546535
original price:
$401.28
32% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Function, Horizontal
- Range (In./mm) 6/150
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 10.197/259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-211-30
- Zoro # G1546535
- UPC # 603908450900
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 10.197/259 |
Beam Length (In./mm) | 9.252/235 |
Battery Size | SR44 |
Beam Length | 9.252 in/235 mm |
Dimension Type | Inch/Metric |
Overall Length | 10.197 in/259 mm |
Description
The MITUTOYO 572-211-30 Absolute Digital Scale Unit is the perfect tool for measuring small objects. You can also use it to determine distances, depths and heights. With a linear encoder type of electrostatic capacitance, this digital scale unit has high accuracy. The 0 in to 6 in/0 mm to 150 mm range means you can measure within a broad range of sizes. This horizontal digital scale unit features SPC output, origin set, zero setting, power on/off and data hold functions. It also has a data output function that allows you to send your measurements directly into a computer or printer for further analysis. The MITUTOYO Horizontal Digital Scale Unit is an essential tool for any job that requires precise measurements or calculations.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-01-5/8)
- IRWIN Dovetail/Jamb Saw, 10 In, 14 TPI (2014450)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25462)
- UTICA Torque Handle (CH-150)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- Mitutoyo Digital Scale Units