Shop All Digital Scale Units
Mitutoyo
Absolute Digital Scale Unit, 4 In/100mm
Mfr # 572-210-30
Zoro # G2585301
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Function, Horizontal
- Range (In./mm) 4/100
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 8.228/209
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-210-30
- Zoro # G2585301
- UPC # 603908450894
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 8.228/209 |
Beam Length (In./mm) | 7.283/185 |
Dimension Type | Inch/Metric |
Beam Length | 7.283 in/185 mm |
Overall Length | 8.228 in/209 mm |
Battery Size | SR44 |
Description
The MITUTOYO 572-210-30 Absolute Digital Scale Unit is an ideal choice for those who need to measure small distances. This digital scale unit has a maximum measurement of 4 in. and minimum measurement of 0 mm. It can be used as a single function horizontal unit or part of a dual function vertical unit. The origin set, zero setting, power on/off, preset and data hold functions make this horizontal digital scale unit easy to use. It also features the SPC output that makes data transfer possible with computers and other devices. The MITUTOYO 572-210-30 Absolute Digital Scale Unit is the tool you need for precision measurements up to 4 in..
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Multi-Purpose, 5/16" x 4-1/2" (01040)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO CalIPer, At715-250 (209-933)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- Mitutoyo Set Up & Alignment Tools