Shop All Digital Scale Units
Mitutoyo
Absolute Digital Scale Unit, 17.480/444 L
Mfr # 572-213-10
Zoro # G0581609
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Function, Horizontal
- Range (In./mm) 0 to 12/0 to 300
- Resolution (In./mm) 0.0005/0.01
- Overall Length (In./mm) 17.480/444
- Includes Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-213-10
- Zoro # G0581609
- UPC # 603908243236
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 17.480/444 |
Battery Size | SR44 |
Overall Length | 17.480 in/444 mm |
Dimension Type | Inch/Metric |
Description
Horizontal Digital Scale Unit, Range 0 in to 12 in/0 to 300 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.002 in/0.04 mm, IP Rating IP66, SPC Output Horizontal, Data Output Type Cable, Display Type LCD, Linear Encoder Type Electrostatic Capacitance, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Yes, Scale Orientation Type Single Function, Battery Size SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (3954681140-WWG)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 5/8 in. Hex Hub (3906-0201)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO CalIPer, At715-250 (209-933)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- Mitutoyo Digital Scale Units