Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-753-20CAL
Zoro # G2960115
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales, Waterproof, Oilproof
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-753-20CAL
- Zoro # G2960115
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Jaw Depth - Upper Jaw | 25/32 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
This Mitutoyo 500-753-20CERT Absolute Digital Caliper is the perfect tool for measuring your parts. It has a range of 0 in to 8 in, making it easy to measure small and large objects. The 4-way digital caliper is accurate to +/-0.001 in and features a stainless steel construction for durability. It also has an IP67 rating which means that it can be submerged in water up to 1 meter deep without being damaged. It comes with a TUV Rheinland certification as well as a long form calibration certificate traceable to NIST, ensuring that you get quality results every time you use this caliper. The Mitutoyo 500-753-20CERT Absolute Digital Caliper is the ideal tool for measuring your parts accurately and precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6360)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x12 (CF045)
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- Mitutoyo Precision Measuring Tools