Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-753-20
Zoro # G1427833
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales, Waterproof, Oilproof
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-753-20
- Zoro # G1427833
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Jaw Depth - Upper Jaw | 25/32 in |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Battery Size | SR44 |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales, Waterproof, Oilproof, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- Mitutoyo Calipers & Accessories