Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-736-20CAL
Zoro # G6187307
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-736-20CAL
- Zoro # G6187307
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Jaw Depth - Upper Jaw | 25/32 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
When it comes to accuracy, the Mitutoyo 500-736-20-CERT Digital Caliper has a long list of features that makes it stand out. It is ideal for use in laboratories and other environments where precision is key. This carbide jaw 4-way digital caliper offers absolute scales and a rolling thumb wheel, allowing you to work with ease. The control buttons on the face of the digital caliper allow you to easily navigate between measurements and calibrations. Incorporating an origin setting as well as inch/mm readings, this digital caliper has a range of 0 in to 8 in and 0 to 200 mm respectively. With an IP67 rating, this stainless steel product can be used safely in wet conditions such as those found around coolant systems. If you want superior accuracy when measuring materials, look no further than the Mitutoyo 500-736-20 Digital Caliper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- ILC Replacement For CAMERON SINO, CSBPS145PW (CS-BPS145PW)
- ABANAKI Belt 1 In (BMLB18)
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (S86)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- Mitutoyo Calipers & Accessories