Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-734-20CAL
Zoro # G5944005
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Carbide Tipped ID and OD Jaws
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-734-20CAL
- Zoro # G5944005
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 25/32 in |
Battery Size | SR44 |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Description
If you need to measure small parts or do precision work, the Mitutoyo 500-734-20 w/cert Absolute Digital Caliper is the tool for you. This digital caliper has a 0 to 8 in range and 0 to 200 mm range. The IP67 rating means it is waterproof and dustproof. It also has a stainless steel body, with carbide tipped jaws that can be used on ID and OD parts. The 0.0005 in/0.01 mm resolution ensures accurate measurements, while the +/-0.001 in accuracy means there will be no mistakes made with your readings. This digital caliper will provide all of the necessary measurements needed for precision work or measuring small parts accurately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- DRILL AMERICA HSS Spiral Point Tap, M2-0.4, 2 Flutes (DWTG2X.4)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Digimatic Caliper (500-167-30)
- STORM Digital Caliper, 6"/150mm, w/Fractional (3C350-00)
- Mitutoyo Precision Measuring Tools