Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 8 In
Mfr # 500-197-30CAL
Zoro # G1261626
original price:
$323.99
17% off
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-197-30CAL
- Zoro # G1261626
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 25/32 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Description
With the MITUTOYO 500-197-30CERT Absolute Digital Caliper, you can take measurements with ease. The 4-way caliper has a range of 0 in to 8 in and 0 to 200 mm. With a resolution of 0.0005 in/0.01 mm, this digital caliper is accurate enough for most jobs. It has absolute scales that let you measure inside, outside and depth dimensions easily. The stainless steel jaws provide a firm grip on parts while ensuring they do not get damaged during use. This unit also features a rolling thumb wheel for easy positioning and control buttons on the face for added convenience when working with small components or hard to reach areas. The MITUTOYO 500-197-30CERT Absolute Digital Caliper is an indispensable tool that will meet your needs on the job site or at home.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- KLEIN TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (65723)
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Cfc-60"Gl (552-163-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- Mitutoyo Digital Calipers