Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0" to 8"
Mfr # 500-172-30
Zoro # G0334311
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-172-30
- Zoro # G0334311
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Jaw Depth - Upper Jaw | 25/32 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
This Mitutoyo 500-172-30 Digital Caliper is a high-quality tool that provides you with accurate measurements in a quick and efficient manner. The 4-way digital caliper features a rolling thumb wheel, control buttons on the face, zero, on/off and inch/mm functions. Its absolute scales allow for 0" to 8" range measurements as well as 0 to 200 mm. It has an accuracy of +/-0.001", which is suitable for engineering applications. This stainless steel digital caliper has stainless steel jaws and stainless steel body for durability. The Mitutoyo 500 Digital Caliper will meet all your measuring needs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 3" Ratchet, 3" L, Chrome (48-22-9003)
- BON TOOL Bon 81-110 Capping Tool, Stainless Steel 6" X 10", 1 Handle (81-110)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- Mitutoyo Calipers & Accessories