Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 6 In
Mfr # 500-737-20CAL
Zoro # G6028364
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Carbide Tipped ID and OD Jaws
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-737-20CAL
- Zoro # G6028364
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 21/32 in |
Measures Outside Dimension | Yes |
Battery Size | SR44 |
Measures Depth | Yes |
Description
This Mitutoyo 500-737-20W/CERT Digital Caliper is an essential tool for any precision measurement. It has a measuring range of 0 in to 6 in, and can also measure up to 150 mm. With carbide tipped jaws, the caliper provides accurate measurements and superior durability. The stainless steel body is IP67 rated, which means it is protected against dust and water penetration. The digital caliper has a resolution of 0.0005 in/0.01 mm and an accuracy of +/-0.001 in. It comes with SPC output for easy data transfer. If you are looking for an accurate digital caliper that offers high performance, this Mitutoyo product will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/2 In. (5NND6)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- FREUD Forstner Bit, 1/2" dia. (PB-003)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- Mitutoyo Digital Calipers