Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 6 In
Mfr # 500-737-20
Zoro # G5699933
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Carbide Tipped ID and OD Jaws
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-737-20
- Zoro # G5699933
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 21/32 in |
Measures Depth | Yes |
Battery Size | SR44 |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Coolant Proof, Carbide Tipped ID and OD Jaws, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- Mitutoyo Precision Measuring Tools