Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 6 In
Mfr # 500-733-20CAL
Zoro # G5966064
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Coolant Proof, Carbide Tipped ID and OD Jaws
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-733-20CAL
- Zoro # G5966064
- UPC # 603908504320
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Depth | Yes |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 21/32 in |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Coolant Proof, Carbide Tipped ID and OD Jaws, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- RIDGID Cutter Wheel (74730)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- MITUTOYO Cfc-80"Gl (552-164-10)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- HHIP 0500mm020 IP54 Digital Caliper With Upper Jaw (2710-1110)
- Mitutoyo Precision Measuring Tools