Shop All Digital Calipers
Mitutoyo
4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm)
Mfr # 500-196-30
Zoro # G2660296
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-196-30
- Zoro # G2660296
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 2 9/64 in |
Battery Size | SR44 |
Description
The Mitutoyo 500-196-30 4-Way Digital Caliper is a versatile tool that can be used for a variety of applications. The stainless steel jaws and stainless steel body provide this digital caliper with strength and durability. The 0 to 6 in range and 0 to 150 mm range allow you to measure objects within the stated limits. With an accuracy of +/-0.001 in, this digital caliper also features absolute scales on both the inside and outside surfaces, making it easy to read. Equip yourself with the Mitutoyo 500-196-30 4 Way Digital Caliper today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #4 (C18057)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, TUBE-THICKNESS (573-761-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO CalIPer, Digimatic, 150 mm, Coolant Proo (573-676-20)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MITUTOYO Digimatic Caliper, w/SPC, 0-6", IP67, Crbde (500-735-20)
- GROZ Caliper, Electronic, 0" to 6" (16023)
- Mitutoyo Digital Calipers