Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 6 In
Mfr # 500-175-30
Zoro # G3543994
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Carbide Jaws, Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-175-30
- Zoro # G3543994
- UPC # 603908447511
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Jaw Depth - Upper Jaw | 55/64 in |
Measures Depth | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Battery Size | SR44 |
Description
Carbide Jaw Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate No, Features Carbide Jaws, Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- TEKTON 1/16 Inch Nail Set (65782)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- Mitutoyo Precision Measuring Tools