Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0" to 6"
Mfr # 500-196-30CAL
Zoro # G4328685
original price:
$258.99
10% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-196-30CAL
- Zoro # G4328685
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 55/64 in |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- MASTER APPLIANCE Strain Relief (GRT-023)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- MITUTOYO Cfc-18"Gc (552-165-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Digimatic Caliper, w/SPC, 0-6", IP67, Crbde (500-735-20)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- Mitutoyo Digital Calipers