Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 4 In
Mfr # 500-170-30CAL
Zoro # G8526962
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in
- Features Carbide Tipped ID and OD Jaws
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-170-30CAL
- Zoro # G8526962
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | SR44 |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Round |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 21/32 in |
Dimension Type | Inch/Metric |
Description
Compact 4-Way Digital Caliper, Caliper Range 0-4 in /0-100mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Carbide Tipped ID and OD Jaws, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- TITAN Flare Nut Crowsft Wrench Set, SAE, 10 pcs. (17296)
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/4 in.-18NPT 1 pc (1903ZR)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 5/16 (47504)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MITUTOYO CalIPer, Digimatic, 150 mm, Coolant Proo (573-676-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- Mitutoyo Digital Calipers