Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 24 In
Mfr # 500-506-10
Zoro # G3422623
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-506-10
- Zoro # G3422623
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 35/64 in |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Battery Size | SR44 |
Jaw Depth - Upper Jaw | 1 1/2 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
The Mitutoyo 500-506-10 Absolute Digital Caliper is a digital caliper that allows you to work accurately. It can measure both in inches and millimeters, with an accuracy of +/-0.002". The 0 to 24 inch range of the Mitutoyo 500-506-10 digital caliper means it can be used for various projects. Its stainless steel jaws are durable and easy to clean. The jaw material is also made from stainless steel, so it won't rust or corrode over time. With its rolling thumb wheel, control buttons on the face, zero, on/off and inch/mm functions, this digital caliper provides accurate measurements every time. For your next project requiring precise measurements, equip yourself with the Mitutoyo 500-506-10 Absolute Digital Caliper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- PRO-SERIES Pro-Series #40 NMTB ER-32 Collet Chuck-Drawbar End (3901-5090)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- MILWAUKEE TOOL 10" Classic Tinner (48-22-4003)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MOORE & WRIGHT External Digital Caliper 0-10" (MW442-01DC)
- Mitutoyo Precision Measuring Tools