Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 18 In
Mfr # 500-505-10CAL
Zoro # G6130031
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Without Thumb Roller
- Jaw Depth 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-505-10CAL
- Zoro # G6130031
- UPC # 603908245155
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 35/64 in |
Measures Depth | No |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 1 1/2 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Long Range Digital Caliper, Caliper Range 0-18 in /0-450mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 35/64 in, Long Form Calibration Certificate Yes, Features Without Thumb Roller, Standards TUV Rheinland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- K TOOL INTL 5Lb Pull Telescoping Magnet Retreiver (KTI-70904)
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- MITUTOYO Absolute Digital Caliper, 0 to 40 In (550-227-10)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Digimatic CalIPer Gage Intern 0.51-1.69 (209-944)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- FOWLER 0-24in/600mm Xtra-Range Electronic Caliper (54-100-024-1)
- Mitutoyo Calipers & Accessories