Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 18 In
Mfr # 500-505-10
Zoro # G1066773
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Without Thumb Roller
- Jaw Depth 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-505-10
- Zoro # G1066773
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 3 35/64 in |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 1 1/2 in |
Depth Rod Shape | Rectangular |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Measures Depth | No |
Measures Outside Dimension | Yes |
Description
If you need a high-quality digital caliper, the Mitutoyo 500-505-10 Absolute Digital Caliper is what you need. This is a long range caliper that measures from 0 to 18 in and 0 to 450 mm. The stainless steel caliper has a jaw material made of stainless steel. The digital caliper comes with origin set, zero, data output, inch/mm functions and an alarm for low voltage. It also features SPC output for ease of use in automation environments. The Mitutoyo 500-505-10 Digital Caliper will help you measure precisely so your work can be accurate every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Arbor Bit Extension, 12"x7/16" (1852048)
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- INGERSOLL-RAND DIE GRINDER STRAIGHT KIT (IR307BK)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO Digital Caliper, 0 to 80 In (552-316-10)
- MITUTOYO 0-8 in. Absolute Digital Caliper (500-197-30)
- Mitutoyo Precision Measuring Tools