Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 12 In
Mfr # 500-764-20
Zoro # G6174497
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in
- Features Coolant Proof
- Jaw Depth 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-764-20
- Zoro # G6174497
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 55/64 in |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Description
The Mitutoyo 500-764-20 Absolute Digital Caliper is a high-quality measuring device that offers accuracy and durability. It's ideal for all types of mechanical, industrial and manufacturing applications. The 4-way digital caliper has a range of 0 in to 12 in, or 0 to 300 mm. Its stainless steel body features IP67 protection against dust and water ingress. With a resolution of 0.0005 in/0.01 mm, this digital caliper has an accuracy of +/-0.0015 in.. It comes with SPC output, which allows you to download measurements into your computer via USB cable. When it comes to precision measurements on the go, you will definitely want the Mitutoyo 500-764-20 Absolute Digital Caliper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- MILTON Female MStyle Plug, 1/4"NPT (728)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Digital Caliper, 0 to 200mm, 67 IP (500-152-30)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- Mitutoyo Calipers & Accessories