Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 12 In
Mfr # 500-754-20CAL
Zoro # G6196346
original price:
$685.99
11% off
new price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in
- Features Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
- Jaw Depth 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-754-20CAL
- Zoro # G6196346
- UPC # 094718099111
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 55/64 in |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Description
The Mitutoyo 500-754-20CERT Digital Caliper is a professional measuring tool that provides superior accuracy. The stainless steel 4-way digital caliper has a jaw length of 2 in and a 0 to 12 in range. It also has an IP67 rating, which means it is dustproof and waterproof. This caliper comes with long form calibration certificate traceable to NIST, TUV Rheinland Certification, Origin, Inch/mm, Absolute Scales and Rolling Thumb Wheel control buttons on the face. The Mitutoyo 500-754-20CERT Digital Caliper is the reliable measuring tool you will want to equip yourself with for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Brake Caliper File (CTA5077)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/16" (1214SC)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO Cfc-80"Gu (552-195-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- Mitutoyo Precision Measuring Tools