Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 12 In
Mfr # 500-193-30CAL
Zoro # G7616375
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in
- Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
- Jaw Depth 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-193-30CAL
- Zoro # G7616375
- UPC # 094717006554
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 55/64 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
The MITUTOYO 500-193-30 W/CERT Absolute Digital Caliper is the perfect tool for measuring inside, outside and depth dimensions. It has an accuracy of +/-0.0015 in., which makes it reliable and accurate. The stainless steel caliper has an origin set function, zero function, data output function, inch/mm function and low voltage function. This digital caliper also has a counting value composition error included with certification long form calibration certificate traceable to NIST. The MITUTOYO 500-193-30 W/CERT Absolute Digital Caliper is the high quality tool you will want to have on hand when measuring parts or objects at work or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- EAZYPOWER Power Bit, No. 0, 6" (73440)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- MITUTOYO Cfc-18"Gc (552-165-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MITUTOYO Cfc-60"Gl (552-163-10)
- Mitutoyo Precision Measuring Tools