Shop All Digital Calipers
Mitutoyo
Absolute Digital Caliper, 0 to 12 In
Mfr # 500-166-30CAL
Zoro # G8526953
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0015 in
- Jaw Depth 2 33/64 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-166-30CAL
- Zoro # G8526953
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Measures Outside Dimension | Yes |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 55/64 in |
Depth Rod Shape | Rectangular |
Description
The MITUTOYO 500-166-30 W/CERT Absolute Digital Caliper is the perfect tool for measuring parts. The stainless steel caliper has a carbide tipped ID and OD jaw, which makes it ideal for use in both harsh and non-harsh environments. Featuring 0 to 12 in /0 to 300 mm range, this 4-way digital caliper can measure inside, outside, depth and step measurements. With a resolution of 0.0005 in/0.01 mm, you will be able to take accurate measurements with ease. The SPC output allows you to connect the caliper directly to your PC or printer. If you are looking for an accurate digital caliper that will provide precise results every time, then the MITUTOYO 500-166 is the one for you.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB818T05)
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- Mitutoyo Precision Measuring Tools