Shop All Micrometers
Mitutoyo
9 to 10/.0001" O. Mic R
Mfr # 103-224
Zoro # G0583427
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-224
- Zoro # G0583427
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 9 to 10" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
9-10/.0001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 22 In L (AKD22)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Mechanical Blade Micrometer (122-128-10)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- Mitutoyo Micrometers & Sets