Shop All Gauge Blocks and Clamps
Mitutoyo
8Pcs/Set In, Rectangular, Asme 0
Mfr # 516-126-26
Zoro # G0582149
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Steel
- Width 3
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-126-26
- Zoro # G0582149
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Item | 8 PC 1"-8", IN, RECT, STEEL, ASME 0 |
Material | Steel |
Description
8Pcs/Set In,Rectangular, Asme 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- AJAX TOOL WORKS CHISEL RETAINER CHUCK (AJA893)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.877 (111187700)
- Mitutoyo Gauge Blocks and Clamps