Shop All Gauge Blocks and Clamps
Mitutoyo
81Pc Set In, Square, Steel, Asme 00
Mfr # 516-401-26
Zoro # G0582158
product price: $5,107.99
/ea
Free Shipping & Returns
$5,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Material Steel
- Width 8.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-401-26
- Zoro # G0582158
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 2.5 |
Details
Item | 81PC SET IN, SQUARE, STEEL, ASME 00 |
Material | Steel |
Description
81Pc Set In, Square, Steel, Asme 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- KRAFT TOOL Replacement Asphalt Lute T-Bracket for GG875 (GG875-02)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO Gage Block, Rect, Steel, 1.00 In, ASME AS-1 (611201-541)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- Mitutoyo Gauge Blocks and Clamps