Shop All Micrometers
Mitutoyo
8 to 9"/.0001" O. Mic R
Mfr # 103-223
Zoro # G0583418
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-223
- Zoro # G0583418
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 8 to 9" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
8-9/.0001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- ACTIVE EYE Lighted Loupe, 30x (AEM30)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- Mitutoyo Precision Measuring Tools