Shop All Micrometers
Mitutoyo
75 to 100/.01mm Outside Mic Ratchet
Mfr # 103-140-10
Zoro # G0969705
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm, 0.001mm
- Range 75 to 100mm
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-140-10
- Zoro # G0969705
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm, 0.001mm |
Range | 75 to 100mm |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
75-100/.01Mm Outside Mic Ratchet, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- CLE-LINE Metal Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 12"X3/4"X0.035" 18T (50/Tube) (C30180)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Hub (147-301)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- MITUTOYO Mhn 2-25V (150-189)
- MITUTOYO Ratchet Stop Micrometer, Mdc-Lite 25mm (293-821-30)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- Mitutoyo Micrometers