Shop All Micrometers
Mitutoyo
7 to 8"/.0001" O. Mic R
Mfr # 103-222
Zoro # G0969407
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-222
- Zoro # G0969407
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 7 to 8" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
7-8/.0001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 14Mm Socket Imp 14Mm, M914 (M914)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389883)
- GATOR TOOLS Gator Tools 36"x4" RE GatorLoy W (GF10079)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- Mitutoyo Micrometers & Sets