Shop All Micrometers
Mitutoyo
600 to 700/0.01mm Outside Mike I/A
Mfr # 104-145A
Zoro # G0969809
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-145A
- Zoro # G0969809
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 600 to 700mm |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
600-700/0.01Mm Outside Mike I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Hex Die (DWTHSHEX112)
- WESTWARD Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon (13P555)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- Mitutoyo Precision Gauges & Accessories