Shop All Micrometers
Mitutoyo
6 to 12/.001" O. Mic I/A
Mfr # 104-138
Zoro # G0583445
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- Anvil Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-138
- Zoro # G0583445
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 6.35 mm |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 6 to 12" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
Anvil Material | Carbide Tipped |
Minimum Measurement - Inch | 6 in |
Case Included | Yes |
Anvil Shape | Flat |
Case Type | Wooden |
Maximum Measurement - Inch | 12 in |
Thimble Type | Ratchet |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 6 in to 12 in, Resolution 0.0001 in, Anvil Shape Flat, Dimension Type Inch, Thimble Type Ratchet, Anvil Material Carbide Tipped, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 6 in, Spindle Diameter 6.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Indicating Mic, 3" (510-133)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO Micrometer, Head (148-215)
- STARRETT Blade Micrometer (486P-12)
- Mitutoyo Micrometers