Shop All Micrometers
Mitutoyo
55 to 70/.01mm V to Anvil Mic
Mfr # 114-105
Zoro # G0969921
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 55 to 70mm
- Features Measures the Outside Diameter of Cutting Tools, inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard
- Spindle Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 114-105
- Zoro # G0969921
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 55 to 70mm |
Features | Measures the Outside Diameter of Cutting Tools, inch/mm Conversion |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Setting Standard |
Spindle | Carbide Tipped |
Anvil | V-Shaped, Carbide Tipped |
Thimble | Ratchet |
Description
55-70/.01Mm V-Anvil Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- MONTANA BRAND 16 Piece Self-Centering Drill & Driver Set (MB-63122)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 21mm (45-34-2121)
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Micrometer, Head (151-271)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- Mitutoyo Precision Measuring Tools