Shop All Micrometers
Mitutoyo
50 to 75/.01mm Gear Mic
Mfr # 124-175
Zoro # G0969565
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Interchangeable Ball
- Anvil Interchangeable Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 124-175
- Zoro # G0969565
- Country of Origin Japan
- Category Micrometers
Details
Item | Gear Tooth Micrometer |
Resolution | 0.01mm |
Range | 50 to 75mm |
Features | Inch/mm Conversion, IP65 Water/Dust Protection, Measures Over-pin Diameter of Gears with Precision Steel Ball-Tipped Measuring Faces, Interchangeable Ball Anvil-Spindle Tips for Various Gear Modules |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Interchangeable Ball |
Anvil | Interchangeable Ball |
Thimble | Ratchet |
Description
50-75/.01Mm Gear Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- Mitutoyo Precision Gauges & Accessories