Shop All Micrometers
Mitutoyo
50 to 300/0.01mm Inside Mic
Mfr # 141-206
Zoro # G0970606
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 300mm
- Features Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout
- Includes (1) Fitted Plastic Case, (5) Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 141-206
- Zoro # G0970606
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 300mm |
Features | Wide Range of ID Measurements with Interchangeable Rods, Each Interchangeable Rod is Marked with Its Measuring Range, The Sizes of Interchangeable Rods Can be Adjusted with Spacing Collars, Both Micrometer Head and Furnished Rods are Satin-Chrome Finished Throughout |
Includes | (1) Fitted Plastic Case, (5) Rods |
Description
50-300/0.01Mm Inside Mic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- CENTRAL TOOLS Wheels On Rotor Gauge (3M336)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- Mitutoyo Precision Gauges & Accessories