Shop All Micrometers
Mitutoyo
50 to 1500/.01mm Inside Micrometer w/ Extension Rod
Mfr # 137-205
Zoro # G0970405
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 1500mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (10) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm, 200mm (3pcs), 300mm (2 pcs))
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-205
- Zoro # G0970405
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 1500mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (10) Extension Rods: (13mm, 25mm, 50mm (2 pcs), 100mm, 200mm (3pcs), 300mm (2 pcs)) |
Description
50-1500/.01Mm I.M.Ext.Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- URREA 22-Blade go no-go gauge set with 45° tips (000N)
- WILTON Magnetic Jaw Cap, 4 In, Alum, PK2 (A4)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- INSIZE Limit Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.0001" (3235-1)
- Mitutoyo Precision Gauges & Accessories