Shop All Micrometers
Mitutoyo
50 to 1000/.01mm Inside Micrometer w/ Extension Rod
Mfr # 137-204
Zoro # G0970341
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 50 to 1000mm
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
- Includes (1) Fitted Plastic Case, (8) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm (2 pcs.), 300mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 137-204
- Zoro # G0970341
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 50 to 1000mm |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available |
Includes | (1) Fitted Plastic Case, (8) Extension Rods: (13mm, 25mm, 50mm (2 pcs.), 100mm, 200mm (2 pcs.), 300mm) |
Description
50-1000/.01Mm I.M.Ext.Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- WILTON Bench Vise No. 748 (WIL748A)
- RICHELIEU HARDWARE 3 3/8-inch (86 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963261)
- PROTO 1/2 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J74418MP)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1500/.01mm (137-210)
- MITUTOYO 1 to 2/.001" Inside Mic (145-194)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- Mitutoyo Precision Gauges & Accessories