Shop All Micrometers
Mitutoyo
5 to 6/.001" O. Mic R
Mfr # 103-182
Zoro # G0969781
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-182
- Zoro # G0969781
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 5 to 6" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
5-6/.001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- STANLEY Stanley 46-067 Quick Square® Layout Tool, 6-3/4" (46-067)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- Mitutoyo Micrometers