Shop All Micrometers
Mitutoyo
5 to 30/.01mm I.Mic Cal.Type
Mfr # 145-185
Zoro # G0970649
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Features Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 145-185
- Zoro # G0970649
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.01mm |
Range | 5 to 30mm |
Features | Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Lock Nut Type | Clamp |
Description
5-30/.01Mm I.Mic Cal.Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- MILWAUKEE TOOL 4 in. Steelhead Diamond Cut-Off - Segmented (ML49-93-7800)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- Mitutoyo Micrometers