Shop All Precision Measuring Accessories
Mitutoyo
400-500/0.01Mm Outside Mike I/A
Mfr # 104-143A
Zoro # G0969495
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height (In.) 2.5
- Length (In.) 29
- Special Features with 4 anvils & 4 standards
- Width (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-143A
- Zoro # G0969495
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Length (In.) | 29 |
Width (In.) | 18 |
Overall Width | 18 |
Overall Height | 2.5 |
Overall Length | 29 |
Details
Item | 400-500/0.01MM OUTSIDE MIKE I/A |
Color | Blue |
Special Features | with 4 anvils & 4 standards |
Standards | 400 - 500mm |
Weight | 15.5 |
Description
400-500/0.01Mm Outside Mike I/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- SPER SCIENTIFIC Dial Barometer for Classroom, Lab, and Industrial Use (SP467168)
- Mitutoyo Precision Measuring Accessories