Shop All Micrometers
Mitutoyo
40 to 120/.001" Inside Mic
Mfr # 140-162
Zoro # G0970536
product price: $3,923.99
/ea
Free Shipping & Returns
$3,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001"
- Features Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes
- Includes (1) Wooden Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 140-162
- Zoro # G0970536
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.01mm/0.001" |
Range | 40 to 120" |
Features | Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, The Series 140 use Highly Durable/large-Diameter Extension Pipes |
Includes | (1) Wooden Case |
Description
40-120/.001In. Inside Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 2.00mm dia, 3.00mm Cut L (3133010)
- MICRO 100 Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W (AR-5)
- WESTWARD V-Block Set, 8pc, W/Case (4KY25)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometer, Head (148-215)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- Mitutoyo Micrometers