Shop All Micrometers
Mitutoyo
4 to 84/.001" Inside Micrometer Ext. Rod
Mfr # 139-182
Zoro # G0970509
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 139-182
- Zoro # G0970509
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 4 to 84" |
Features | Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head |
Includes | (1) Fitted Wooden Case, (8) Extension Pipes: (1", 2", 4", 8", 16" (4 pcs)) |
Description
4-84/.001In. I.M. Ext. Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU91)
- RIDGID Wheel (23602)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- Mitutoyo Micrometers & Sets