Shop All Micrometers
Mitutoyo
4 to 52/.001" Inside Micrometer Ext. Rod
Mfr # 139-180
Zoro # G0970490
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 139-180
- Zoro # G0970490
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Head |
Resolution | 0.001"/0.01mm |
Range | 4 to 52" |
Features | Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head |
Includes | (1) Fitted Wooden Case, (6) Extension Pipes: (1", 2", 4", 8", 16" (2 pcs)) |
Description
4-52/.001In. I.M.Ext. Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5210M-TT)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- TEKTON 1 Inch Combination Wrench (18266)
- PROTO 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (J5270HAM)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- Mitutoyo Micrometers & Sets