Shop All Micrometers
Mitutoyo
4 to 5/.001" Outside Mic R
Mfr # 103-181
Zoro # G0969775
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-181
- Zoro # G0969775
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 4 to 5" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
4-5/.001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- Mitutoyo Micrometers & Sets