Shop All Micrometers
Mitutoyo
300 to 400/0.01mm Outside Micrometer I/A
Mfr # 104-142A
Zoro # G0969486
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-142A
- Zoro # G0969486
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 300 to 400mm |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (4) Anvils, (4) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
300-400/0.01Mm Outside Mike I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A692)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- Mitutoyo Micrometers & Sets