Shop All Micrometers
Mitutoyo
30 to 36/.001" Outside Micrometer I/A
Mfr # 104-204
Zoro # G0969860
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
- Anvil Interchangeable
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 104-204
- Zoro # G0969860
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 30 to 36" |
Features | IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force |
Includes | (6) Anvils, (6) Standards, (1) Fitted Wooden Case, (1) SPC Output, (1) Battery (SR44) |
Anvil | Interchangeable |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
30-36/.001In. O. Mic I/A, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- DRILL AMERICA #31 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO31)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Micrometer, Point, 15deg. 1-2" .00005"IP65 (342-352-30)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- Mitutoyo Precision Gauges & Accessories