Shop All Precision Measuring Accessories
Mitutoyo
24In.Dm Scale Unit/Multi-Functionver
Mfr # 572-575
Zoro # G0972450
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 33
- Height (In.) 2
- Width (In.) 5.5
- Color Black
- Special Features long battery life for easier maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 572-575
- Zoro # G0972450
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 33 |
Height (In.) | 2 |
Width (In.) | 5.5 |
Details
Item | 24"DM SCALE UNIT/MULTI-FUNCTION(VER |
Color | Black |
Special Features | long battery life for easier maintenance |
Description
24In.Dm Scale Unit/Multi-Functionver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J07569)
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #8 (C23206)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- Mitutoyo Precision Measuring Tools